- 3/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Limiting Speed | 30000 rpm |
| Load Capacity [Max] | 200 lbs |
| Outside Dia. | 0.375 in |
| Package Type | Stacked |
| Groove Depth | 0.031 in |
| Plating | N/A |
| Thickness | 0.025 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.39 in |
| Shaft Dia. | 0.188 in |
| Series | SE |
| Finish | None |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Length of Stack | 6.25 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717030028 |

