- Series SE Radially Assembled Retaining Ring
- 0.188 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Shaft Dia. | 0.188 in |
| Thickness | 0.025 in |
| Type | Radially Assembled |
| Finish | Phosphate |
| Material | Carbon Steel |
| Clearance Installed in Groove | 0.39 in |
| Outside Dia. | 0.375 in |
| Load Capacity [Max] | 200 lbs |
| Package Type | Loose |
| Groove Depth | 0.031 in |
| Limiting Speed | 30000 rpm |
| Length of Stack | 6.25 in |
| Plating | Phosphate |
| Series | SE |
| Weight | 0.011 LB |
| EAN or UPC | 721717002261 |

