- Series SE Radially Assembled Retaining Ring
- 0.219 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Loose |
| Finish | Phosphate |
| Clearance Installed in Groove | 0.45 in |
| Shaft Dia. | 0.219 in |
| Material | Carbon Steel |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Series | SE |
| Type | Radially Assembled |
| Groove Depth | 0.015 in |
| Plating | Phosphate |
| Outside Dia. | 0.437 in |
| Load Capacity [Max] | 225 lbs |
| Limiting Speed | 26000 rpm |
| Inch/Metric | Inch |
| Weight | 0.001 LB |
| EAN or UPC | 721717011768 |

