- Series SE Radially Assembled Retaining Ring
- 0.219 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Length of Stack | 6.25 in |
| Series | SE |
| Limiting Speed | 26000 rpm |
| Shaft Dia. | 0.219 in |
| Thickness | 0.025 in |
| Outside Dia. | 0.437 in |
| Package Type | Loose |
| Groove Depth | 0.015 in |
| Load Capacity [Max] | 225 lbs |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.45 in |
| Plating | N/A |
| Type | Radially Assembled |
| Material | Carbon Steel |
| Weight | 0.001 LB |

