- 5/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Outside Dia. | 0.5 in |
| Thickness | 0.025 in |
| Groove Depth | 0.031 in |
| Inch/Metric | Inch |
| Series | SE |
| Length of Stack | 6.25 in |
| Clearance Installed in Groove | 0.52 in |
| Package Type | Loose |
| Limiting Speed | 22000 rpm |
| Load Capacity [Max] | 325 lbs |
| Plating | N/A |
| Shaft Dia. | 0.312 in |
| Finish | None |
| Weight | 0.015 LB |
| EAN or UPC | 721717012215 |

