- 7/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.029 in |
| Load Capacity [Max] | 800 lbs |
| Limiting Speed | 16500 rpm |
| Length of Stack | 8.4 in |
| Type | Radially Assembled |
| Shaft Dia. | 0.438 in |
| Package Type | Loose |
| Finish | None |
| Series | SE |
| Clearance Installed in Groove | 0.62 in |
| Plating | N/A |
| Thickness | 0.035 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Outside Dia. | 0.6 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 721717030530 |

