- Series SE Radially Assembled Retaining Ring
- 0.984 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Outside Dia. | 1.5 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 2700 lbs |
| Groove Depth | 0.082 in |
| Shaft Dia. | 0.984 in |
| Type | Radially Assembled |
| Plating | Zinc |
| Clearance Installed in Groove | 1.53 in |
| Limiting Speed | 6500 rpm |
| Finish | Zinc Dichromate |
| Length of Stack | 11 in |
| Material | Carbon Steel |
| Package Type | Stacked |
| Series | SE |
| Thickness | 0.05 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717028582 |

