- Series SE Radially Assembled Retaining Ring
- 0.984 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Thickness | 0.05 in |
| Finish | Zinc Dichromate |
| Inch/Metric | Inch |
| Package Type | Loose |
| Load Capacity [Max] | 2700 lbs |
| Series | SE |
| Limiting Speed | 6500 rpm |
| Shaft Dia. | 0.984 in |
| Plating | Zinc |
| Material | Carbon Steel |
| Clearance Installed in Groove | 1.53 in |
| Outside Dia. | 1.5 in |
| Groove Depth | 0.082 in |
| Length of Stack | 11 in |
| Weight | 0.023 LB |
| EAN or UPC | 721717016633 |

