- Series SH Axially Assembled Retaining Ring
- 1.023 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Hole Dia. | 0.078 in |
| Type | Axially Assembled |
| Shaft Dia. | 1.023 in |
| Finish | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 2250 lbf |
| Groove Depth | 0.031 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 5126 lbf |
| Plating | Phosphate |
| Edge Margin | 0.093 in |
| Clearance Expanded Over Shaft | 1.43 in |
| Clearance Released Over Shaft | 1.37 in |
| Load Capacity of Ring | 5126 lbf |
| Lug Height | 0.168 in |
| Clearance Installed in Groove | 1.37 in |
| Material | Carbon Steel |
| Load Capacity [Max] | 1340 lbs |
| Thickness | 0.042 in |
| Load Capacity @ 100 KM | 1340 lbf |
| Package Type | Loose |
| RPM Limit | 19500 rpm |
| Inch/Metric | Inch |
| Series | SH |
| Weight | 0.019 LB |
| EAN or UPC | 721717030950 |

