- 1 1/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Edge Margin | 0.099 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 6699 lbf |
| Load Capacity of Ring | 6699 lbf |
| RPM Limit | 18800 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 2600 lbf |
| Finish | None |
| Lug Height | 0.182 in |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 1950 lbf |
| Clearance Released Over Shaft | 1.49 in |
| Groove Depth | 0.033 in |
| Hole Dia. | 0.078 in |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1950 lbs |
| Clearance Expanded Over Shaft | 1.55 in |
| Shaft Dia. | 1.125 in |
| Series | SH |
| Weight | 0.025 LB |
| EAN or UPC | 721717057636 |

