- 1 11/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Plating | N/A |
| Finish | None |
| Load Capacity of Ring | 12535 lbf |
| Package Type | Loose |
| Type | Axially Assembled |
| Load Capacity [Max] | 3000 lbs |
| Series | SH |
| Thickness | 0.062 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| RPM Limit | 13000 rpm |
| Inch/Metric | Inch |
| Groove Depth | 0.049 in |
| Shaft Dia. | 1.688 in |
| Load Capacity @ 100 KM | 3000 lbf |
| Weight | 0.037 LB |
| EAN or UPC | 721717112083 |

