Rotor Clip
SH-168ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101842255
-
Pre-Packed Quantities
- Series SH Axially Assembled Retaining Ring
- 1.688 in Shaft Size
- 0.0620 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Type | Axially Assembled |
| Finish | Phosphate |
| Hole Dia. | 1/8 in |
| Shaft Dia. | 1.688 in |
| Edge Margin | 0.148 in |
| Groove Depth | 0.049 in |
| Series | SH |
| Limiting Speed | 13000 rpm |
| Package Type | Snap Pack |
| Plating | Phosphate |
| Clearance Dia. Expanded Over Shaft | 2.24 in |
| Lug Height | 0.235 in |
| Clearance Installed in Groove | 2.15 in |
| Load Capacity [Max] | 3,000 lb |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Thickness | 0.0620 in |
| Weight | 0.148 LB |
| EAN or UPC | 721717230541 |
-
Pre-Packed Quantities

