- 1 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity [Max] | 3000 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 12992 lbf |
| RPM Limit | 12200 rpm |
| Load Capacity @ 100 KM | 3000 lbf |
| Finish | Phosphate and Oil |
| Type | Axially Assembled |
| Package Type | Loose |
| Clearance Released Over Shaft | 2.21 in |
| Shaft Dia. | 1.750 in |
| Load Capacity of Ring | 12992 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 6200 lbf |
| Plating | Phosphate |
| Clearance Expanded Over Shaft | 2.31 in |
| Material | Carbon Steel |
| Clearance Installed in Groove | 2.21 in |
| Inch/Metric | Inch |
| Edge Margin | 0.15 in |
| Hole Dia. | 0.125 in |
| Groove Depth | 0.05 in |
| Series | SH |
| Thickness | 0.062 in |
| Lug Height | 0.237 in |
| Weight | 0.015 LB |
| EAN or UPC | 721717013243 |

