Rotor Clip
SH-225ST PA PAK
SUPERSEDED TO ROTO_SH-225ST PD, MTRL - 121044585
Item #101840857
-
Pre-Packed Quantities
- Series SH Axially Assembled Retaining Ring
- 2.250 in Shaft Size
- 0.0780 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Finish | Phosphate |
| Type | Axially Assembled |
| Clearance Installed in Groove | 2.74 in |
| Package Type | Snap Pack |
| Limiting Speed | 9200 rpm |
| Hole Dia. | 1/8 in |
| Thickness | 0.0780 in |
| Series | SH |
| Lug Height | 0.267 in |
| Load Capacity [Max] | 5,000 lb |
| Edge Margin | 0.195 in |
| Groove Depth | 0.065 in |
| Material | Carbon Steel |
| Shaft Dia. | 2.250 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Clearance Dia. Expanded Over Shaft | 2.87 in |
| Weight | 0.138 LB |
| EAN or UPC | 721717230664 |
-
Pre-Packed Quantities

