- Series SH Axially Assembled Retaining Ring
- 0.236 in Shaft Size
- 0.015 in Thick
- Beryllium Copper
- Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity [Max] | 105 lbs |
| Lug Height | 0.056 in |
| Finish | N/A |
| Edge Margin | 0.021 in |
| Inch/Metric | Inch |
| Series | SH |
| Shaft Dia. | 0.236 in |
| RPM Limit | 80000 rpm |
| Load Capacity of Ring | 315 lbf |
| Package Type | Loose |
| Load Capacity @ 100 KM | 105 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 120 lbf |
| Groove Depth | 0.007 in |
| Material | Beryllium Copper |
| Thickness | 0.015 in |
| Type | Axially Assembled |
| Clearance Expanded Over Shaft | 0.355 in |
| Hole Dia. | 0.026 in |
| Clearance Released Over Shaft | 0.341 in |
| Plating | N/A |
| Thrust Ring Safety Factor of 4 Pr Lb | 315 lbf |
| Weight | 0.001 LB |
| EAN or UPC | 721717104330 |

