- Series SH Axially Assembled Retaining Ring
- 2.625 in Shaft Size
- 0.078 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 5000 lbf |
| Series | SH |
| Finish | Zinc Dichromate |
| Load Capacity [Max] | 5000 lbs |
| Shaft Dia. | 2.625 in |
| Material | Carbon Steel |
| RPM Limit | 8000 rpm |
| Thickness | 0.078 in |
| Groove Depth | 0.072 in |
| Load Capacity of Ring | 24462 lbf |
| Plating | Zinc |
| Type | Axially Assembled |
| Package Type | Loose |
| Weight | 0.017 LB |
| EAN or UPC | 721717078648 |

