- Series SH Axially Assembled Retaining Ring
- 3.000 in Shaft Size
- 0.093 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity [Max] | 7350 lbs |
| Groove Depth | 0.081 in |
| Type | Axially Assembled |
| Package Type | Loose |
| Material | Carbon Steel |
| Load Capacity @ 100 KM | 7350 lbf |
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Load Capacity of Ring | 33394 lbf |
| Shaft Dia. | 3.000 in |
| Plating | Zinc |
| Series | SH |
| Finish | Zinc Dichromate |
| RPM Limit | 6700 rpm |
| Weight | 0.013 LB |
| EAN or UPC | 721717040560 |

