- 3 7/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Groove Depth | 0.09 in |
| Load Capacity of Ring | 38266 lbf |
| Finish | None |
| Load Capacity [Max] | 7350 lbs |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity @ 100 KM | 7350 lbf |
| RPM Limit | 5900 rpm |
| Inch/Metric | Inch |
| Plating | N/A |
| Series | SH |
| Thickness | 0.093 in |
| Package Type | Loose |
| Shaft Dia. | 3.438 in |
| Type | Axially Assembled |
| Weight | 0.016 LB |
| EAN or UPC | 721717138687 |

