- 11/32" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity of Ring | 812 lbf |
| Groove Depth | 0.011 in |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 470 lbf |
| Plating | N/A |
| RPM Limit | 64000 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 0.344 in |
| Load Capacity [Max] | 470 lbs |
| Thickness | 0.025 in |
| Finish | None |
| Series | SH |
| Package Type | Loose |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Weight | 0.008 LB |
| EAN or UPC | 721717023396 |

