- Series SH Axially Assembled Retaining Ring
- 5.000 in Shaft Size
- 0.109 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Load Capacity of Ring | 65163 lbf |
| Shaft Dia. | 5.000 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 37100 lbf |
| Plating | Phosphate |
| Finish | Phosphate |
| Load Capacity [Max] | 10500 lbs |
| Thickness | 0.109 in |
| Load Capacity @ 100 KM | 10500 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 65163 lbf |
| Package Type | Loose |
| RPM Limit | 4000 rpm |
| Clearance Expanded Over Shaft | 5.96 in |
| Groove Depth | 0.105 in |
| Material | Carbon Steel |
| Edge Margin | 0.315 in |
| Clearance Released Over Shaft | 5.75 in |
| Type | Axially Assembled |
| Lug Height | 0.45 in |
| Clearance Installed in Groove | 5 3/4 in |
| Series | SH |
| Hole Dia. | 0.156 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717055144 |

