- Series SH Axially Assembled Retaining Ring
- 0.500 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Clearance Released Over Shaft | 0.74 in |
| Plating | Zinc |
| Inch/Metric | Inch |
| Load Capacity @ 100 KM | 910 lbf |
| Clearance Expanded Over Shaft | 0.77 in |
| Hole Dia. | 0.047 in |
| Finish | Zinc Dichromate |
| Shaft Dia. | 0.500 in |
| Material | Carbon Steel |
| Groove Depth | 0.016 in |
| Load Capacity [Max] | 910 lbs |
| Thickness | 0.035 in |
| Series | SH |
| Type | Axially Assembled |
| RPM Limit | 40000 rpm |
| Lug Height | 0.108 in |
| Load Capacity of Ring | 1675 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 1675 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 550 lbf |
| Edge Margin | 0.048 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717017562 |

