- 5 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Lug Height | 0.518 in |
| Hole Dia. | 0.156 in |
| Edge Margin | 0.366 in |
| Clearance Expanded Over Shaft | 6.86 in |
| Load Capacity of Ring | 85971 lbf |
| Clearance Installed in Groove | 6.62 in |
| RPM Limit | 3500 rpm |
| Load Capacity [Max] | 13500 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 49600 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 85971 lbf |
| Series | SH |
| Material | Carbon Steel |
| Finish | Phosphate and Oil |
| Clearance Released Over Shaft | 6.62 in |
| Groove Depth | 0.122 in |
| Shaft Dia. | 5.750 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | Phosphate |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 13500 lbf |
| Thickness | 0.125 in |
| Weight | 0.22 LB |
| EAN or UPC | 721717056868 |

