- 19/32" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Load Capacity of Ring | 1979 lbf |
| Edge Margin | 0.052 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Finish | None |
| Groove Depth | 0.017 in |
| Shaft Dia. | 0.594 in |
| Load Capacity @ 100 KM | 910 lbf |
| Package Type | Loose |
| Type | Axially Assembled |
| Clearance Expanded Over Shaft | 0.86 in |
| RPM Limit | 32000 rpm |
| Thrust Ring Safety Factor of 4 Pr Lb | 1979 lbf |
| Plating | N/A |
| Clearance Released Over Shaft | 0.83 in |
| Lug Height | 0.109 in |
| Hole Dia. | 0.047 in |
| Load Capacity [Max] | 910 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 750 lbf |
| Series | SH |
| Thickness | 0.035 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717003312 |

