- 6 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Inch/Metric | Inch |
| Edge Margin | 0.396 in |
| RPM Limit | 3100 rpm |
| Series | SH |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 116522 lbf |
| Package Type | Loose |
| Hole Dia. | 0.156 in |
| Load Capacity of Ring | 116522 lbf |
| Clearance Released Over Shaft | 7.2 in |
| Clearance Expanded Over Shaft | 7.46 in |
| Finish | Phosphate and Oil |
| Load Capacity @ 100 KM | 21000 lbf |
| Lug Height | 0.561 in |
| Shaft Dia. | 6.250 in |
| Thickness | 0.156 in |
| Material | Carbon Steel |
| Load Capacity [Max] | 21000 lbs |
| Groove Depth | 0.132 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 58300 lbf |
| Clearance Installed in Groove | 7.2 in |
| Type | Axially Assembled |
| Weight | 0.266 LB |
| EAN or UPC | 721717060490 |

