- 3/4" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity @ 100 KM | 1340 lbf |
| RPM Limit | 26500 rpm |
| Clearance Released Over Shaft | 1.05 in |
| Lug Height | 0.136 in |
| Series | SH |
| Edge Margin | 0.069 in |
| Plating | N/A |
| Load Capacity [Max] | 1340 lbs |
| Load Capacity of Ring | 3756 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 3756 lbf |
| Hole Dia. | 0.052 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1200 lbf |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Type | Axially Assembled |
| Finish | None |
| Shaft Dia. | 0.750 in |
| Groove Depth | 0.023 in |
| Clearance Expanded Over Shaft | 1.09 in |
| Package Type | Loose |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Weight | 0.252 LB |
| EAN or UPC | 721717023228 |

