- 7/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thickness | 0.042 in |
| Groove Depth | 0.027 in |
| Load Capacity @ 100 KM | 1340 lbf |
| Load Capacity of Ring | 4365 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 4365 lbf |
| Package Type | Loose |
| Clearance Released Over Shaft | 1.16 in |
| Clearance Expanded Over Shaft | 1.21 in |
| Series | SH |
| Lug Height | 0.137 in |
| Hole Dia. | 0.052 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Shaft Dia. | 0.875 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 1340 lbs |
| Plating | N/A |
| RPM Limit | 23000 rpm |
| Edge Margin | 0.081 in |
| Finish | None |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 1650 lbf |
| Weight | 0.015 LB |
| EAN or UPC | 721717032572 |

