- Series SH Axially Assembled Retaining Ring
- 0.875 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity of Ring | 4365 lbf |
| Load Capacity @ 100 KM | 1340 lbf |
| Shaft Dia. | 0.875 in |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1340 lbs |
| Groove Depth | 0.027 in |
| Series | SH |
| Package Type | Stacked |
| Type | Axially Assembled |
| Finish | Phosphate |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| RPM Limit | 23000 rpm |
| Weight | 0.037 LB |
| EAN or UPC | 721717016114 |

