Rotor Clip
SH-93ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101842254
-
Pre-Packed Quantities
- Series SH Axially Assembled Retaining Ring
- 0.938 in Shaft Size
- 0.0420 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Hole Dia. | 0.0780 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Lug Height | 0.166 in |
| Thickness | 0.0420 in |
| Finish | Phosphate |
| Shaft Dia. | 0.938 in |
| Groove Depth | 0.028 in |
| Material | Carbon Steel |
| Package Type | Snap Pack |
| Series | SH |
| Load Capacity [Max] | 1,340 lb |
| Clearance Dia. Expanded Over Shaft | 1.34 in |
| Limiting Speed | 21500 rpm |
| Edge Margin | 0.084 in |
| Plating | Phosphate |
| Clearance Installed in Groove | 1.29 in |
| Weight | 0.077 LB |
| EAN or UPC | 721717230930 |
-
Pre-Packed Quantities

