- Series SHF Self-Locking Retaining Ring
- 0.125 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- The SHF ring resembles a regular SH ring except that it its designed to function on a shaft without a groove. The design of the ring causes it to exert significant gripping power uniformly on the shaft (except where the gap occurs.)
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Outside Dia. | 0.268 in |
| Finish | Phosphate |
| RPM Limit | 8000 rpm |
| Shaft Dia. | 0.125 in |
| Load Capacity [Max] | 10 lbs |
| Lug Height | 0.078 in |
| Series | SHF |
| Thickness | 0.025 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Clearance Released Over Shaft | 0.33 in |
| Type | Self-Locking |
| Plating | Phosphate |
| Material | Carbon Steel |
| Hole Dia. | 0.042 in |
| Weight | 0.006 LB |
| EAN or UPC | 721717016954 |

