- Series SHF Self-Locking Retaining Ring
- 0.437 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- The SHF ring resembles a regular SH ring except that it its designed to function on a shaft without a groove. The design of the ring causes it to exert significant gripping power uniformly on the shaft (except where the gap occurs.)
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Series | SHF |
| Material | Carbon Steel |
| Edge Margin | 0.03 in |
| Hole Dia. | 0.078 in |
| Outside Dia. | 0.7 in |
| Clearance Released Over Shaft | 0.81 in |
| Finish | Phosphate |
| Type | Self-Locking |
| Package Type | Loose |
| RPM Limit | 44000 rpm |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Groove Depth | 0.009 in |
| Shaft Dia. | 0.437 in |
| Load Capacity [Max] | 41 lbs |
| Plating | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 290 lbf |
| Lug Height | 0.151 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717000977 |

