- 5/8" Shaft, Stainless Steel, Self-Locking Type, Loose
description
- The SHF ring resembles a regular SH ring except that it its designed to function on a shaft without a groove. The design of the ring causes it to exert significant gripping power uniformly on the shaft (except where the gap occurs.)
features
- Can be installed on a shaft or in a housing/bore without a groove
- Save on machining time and costs since no groove is needed
- Can be used effectively and economically on small applications
- Accommodate low thrust loadings
- Difficult to remove once installed
| Package Type | Loose |
| Outside Dia. | 0.948 in |
| Clearance Released Over Shaft | 1.06 in |
| Thickness | 0.062 in |
| Hole Dia. | 0.078 in |
| Shaft Dia. | 0.625 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 61 lbs |
| Edge Margin | 0.045 in |
| Groove Depth | 0.013 in |
| Plating | N/A |
| RPM Limit | 32000 rpm |
| Finish | None |
| Inch/Metric | Inch |
| Lug Height | 0.18 in |
| Type | Self-Locking |
| Series | SHF |
| Weight | 0.026 LB |
| EAN or UPC | 721717116036 |

