- Series SHI Axially Assembled Retaining Ring
- 1.000 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Type | Axially Assembled |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 3350 lbf |
| Load Capacity @ 100 KM | 1000 lbf |
| Hole Dia. | 0.05 in |
| Plating | Phosphate |
| Thickness | 0.042 in |
| Material | Carbon Steel |
| Edge Margin | 0.09 in |
| Clearance Installed in Groove | 1.26 in |
| Series | SHI |
| RPM Limit | 20000 rpm |
| Load Capacity of Ring | 3350 lbf |
| Finish | Phosphate |
| Load Capacity [Max] | 1000 lbs |
| Clearance Expanded Over Shaft | 1.3 in |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Shaft Dia. | 1.000 in |
| Clearance Released Over Shaft | 1 1/4 in |
| Groove Depth | 0.029 in |
| Weight | 0.024 LB |
| EAN or UPC | 721717018521 |

