Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-106ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101538814
  • Series SHI Axially Assembled Retaining Ring
  • 1.062 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.062 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Phosphate
Thrust Groove Safety Factor of 2 Pg Lb 1200 lbf
Inch/Metric Inch
RPM Limit 19000 rpm
Clearance Expanded Over Shaft 1.38 in
Thickness 0.05 in
Package Type Loose
Shaft Dia. 1.062 in
Load Capacity of Ring 4212 lbf
Groove Depth 0.032 in
Type Axially Assembled
Clearance Released Over Shaft 1.32 in
Thrust Ring Safety Factor of 4 Pr Lb 4212 lbf
Finish Phosphate
Load Capacity @ 100 KM 1460 lbf
Load Capacity [Max] 1460 lbs
Clearance Installed in Groove 1.32 in
Hole Dia. 0.078 in
Material Carbon Steel
Series SHI
Edge Margin 0.096 in
Weight 0.031 LB
EAN or UPC 721717076378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison