Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-112ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101552929
  • Series SHI Axially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Phosphate
Load Capacity [Max] 1460 lbs
RPM Limit 18800 rpm
Thrust Groove Safety Factor of 2 Pg Lb 1300 lbf
Finish Phosphate
Load Capacity @ 100 KM 1460 lbf
Thrust Ring Safety Factor of 4 Pr Lb 4466 lbf
Hole Dia. 0.078 in
Material Carbon Steel
Inch/Metric Inch
Type Axially Assembled
Clearance Released Over Shaft 1.39 in
Load Capacity of Ring 4466 lbf
Groove Depth 0.033 in
Package Type Loose
Series SHI
Thickness 0.05 in
Clearance Installed in Groove 1.39 in
Edge Margin 0.099 in
Clearance Expanded Over Shaft 1.45 in
Shaft Dia. 1.125 in
Weight 0.1 LB
EAN or UPC 721717014318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison