Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-118ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101557143
  • Series SHI Axially Assembled Retaining Ring
  • 1.188 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.188 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Inch/Metric Inch
Thickness 0.05 in
Groove Depth 0.035 in
Thrust Groove Safety Factor of 2 Pg Lb 1450 lbf
Load Capacity @ 100 KM 1460 lbf
Plating Phosphate
Thrust Ring Safety Factor of 4 Pr Lb 4720 lbf
Load Capacity [Max] 1460 lbs
Clearance Released Over Shaft 1.46 in
Material Carbon Steel
Package Type Loose
Clearance Expanded Over Shaft 1.52 in
Load Capacity of Ring 4720 lbf
Type Axially Assembled
Edge Margin 0.105 in
Clearance Installed in Groove 1.46 in
Shaft Dia. 1.188 in
Finish Phosphate
Series SHI
RPM Limit 18000 rpm
Hole Dia. 0.078 in
Weight 0.035 LB
EAN or UPC 721717069493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison