Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-125ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101552814
  • Series SHI Axially Assembled Retaining Ring
  • 1.250 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.250 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Clearance Installed in Groove 1.52 in
Series SHI
Inch/Metric Inch
Edge Margin 0.111 in
Plating Phosphate
Load Capacity @ 100 KM 1460 lbf
Groove Depth 0.037 in
Thickness 0.05 in
Load Capacity of Ring 4974 lbf
RPM Limit 17000 rpm
Clearance Expanded Over Shaft 1.59 in
Material Carbon Steel
Shaft Dia. 1.250 in
Package Type Loose
Clearance Released Over Shaft 1.52 in
Finish Phosphate
Thrust Groove Safety Factor of 2 Pg Lb 1600 lbf
Load Capacity [Max] 1460 lbs
Thrust Ring Safety Factor of 4 Pr Lb 4974 lbf
Hole Dia. 0.078 in
Weight 0.019 LB
EAN or UPC 721717026694
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison