- 1 7/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Series | SHI |
| Package Type | Loose |
| Load Capacity [Max] | 1460 lbs |
| Shaft Dia. | 1.438 in |
| Finish | None |
| Type | Axially Assembled |
| Thickness | 0.05 in |
| Load Capacity @ 100 KM | 1460 lbf |
| Load Capacity of Ring | 5735 lbf |
| RPM Limit | 15000 rpm |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Groove Depth | 0.044 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Weight | 0.023 LB |
| EAN or UPC | 721717172247 |

