- 1 1/2" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| RPM Limit | 14800 rpm |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Load Capacity of Ring | 5938 lbf |
| Type | Axially Assembled |
| Package Type | Loose |
| Groove Depth | 0.047 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| Series | SHI |
| Load Capacity @ 100 KM | 1460 lbf |
| Shaft Dia. | 1.500 in |
| Finish | None |
| Load Capacity [Max] | 1460 lbs |
| Weight | 0.025 LB |
| EAN or UPC | 721717115077 |

