Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-150ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101554489
  • Series SHI Axially Assembled Retaining Ring
  • 1.500 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.500 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Load Capacity of Ring 5938 lbf
Clearance Expanded Over Shaft 1.87 in
Thrust Ring Safety Factor of 4 Pr Lb 5938 lbf
Inch/Metric Inch
Thrust Groove Safety Factor of 2 Pg Lb 2500 lbf
RPM Limit 14800 rpm
Hole Dia. 0.078 in
Clearance Installed in Groove 1.78 in
Finish Phosphate
Series SHI
Type Axially Assembled
Groove Depth 0.047 in
Plating Phosphate
Shaft Dia. 1.500 in
Material Carbon Steel
Package Type Loose
Load Capacity [Max] 1460 lbs
Clearance Released Over Shaft 1.78 in
Edge Margin 0.141 in
Load Capacity @ 100 KM 1460 lbf
Thickness 0.05 in
Weight 0.025 LB
EAN or UPC 721717059920
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison