Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-162ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101552815
  • Series SHI Axially Assembled Retaining Ring
  • 1.625 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 1.625 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Package Type Loose
Clearance Expanded Over Shaft 2.02 in
Thickness 0.062 in
Material Carbon Steel
Clearance Installed in Groove 1.93 in
Hole Dia. 0.078 in
RPM Limit 13200 rpm
Thrust Ring Safety Factor of 4 Pr Lb 8019 lbf
Plating Phosphate
Load Capacity of Ring 8019 lbf
Clearance Released Over Shaft 1.93 in
Inch/Metric Inch
Type Axially Assembled
Load Capacity [Max] 2250 lbs
Edge Margin 0.144 in
Series SHI
Finish Phosphate
Load Capacity @ 100 KM 2250 lbf
Thrust Groove Safety Factor of 2 Pg Lb 2750 lbf
Groove Depth 0.048 in
Shaft Dia. 1.625 in
Weight 0.036 LB
EAN or UPC 721717000656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison