- 1 31/32" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity @ 100 KM | 2250 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 2250 lbs |
| Thickness | 0.062 in |
| Load Capacity of Ring | 9693 lbf |
| Package Type | Loose |
| RPM Limit | 10500 rpm |
| Series | SHI |
| Groove Depth | 0.056 in |
| Finish | None |
| Plating | N/A |
| Type | Axially Assembled |
| Shaft Dia. | 1.969 in |
| Weight | 0.019 LB |

