- 2 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Clearance Installed in Groove | 3.2 in |
| Thickness | 0.093 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Load Capacity [Max] | 5500 lbs |
| Series | SHI |
| Plating | Phosphate |
| Finish | Phosphate and Oil |
| Clearance Expanded Over Shaft | 3.34 in |
| Material | Carbon Steel |
| Shaft Dia. | 2.750 in |
| Load Capacity @ 100 KM | 5500 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 20402 lbf |
| RPM Limit | 7600 rpm |
| Edge Margin | 0.222 in |
| Clearance Released Over Shaft | 3.2 in |
| Load Capacity of Ring | 20402 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 7200 lbf |
| Type | Axially Assembled |
| Groove Depth | 0.074 in |
| Hole Dia. | 0.12 in |
| Weight | 0.005 LB |
| EAN or UPC | 721717075876 |

