Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-315ST PA

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101507646
  • Series SHI Axially Assembled Retaining Ring
  • 3.156 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 3.156 in Shaft Size
  • 0.093 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Load Capacity of Ring 23447 lbf
Clearance Released Over Shaft 3.66 in
Thrust Groove Safety Factor of 2 Pg Lb 9400 lbf
RPM Limit 6500 rpm
Inch/Metric Inch
Thickness 0.093 in
Series SHI
Clearance Installed in Groove 3.66 in
Plating Phosphate
Edge Margin 0.255 in
Package Type Loose
Groove Depth 0.085 in
Finish Phosphate
Material Carbon Steel
Load Capacity @ 100 KM 5500 lbf
Type Axially Assembled
Shaft Dia. 3.156 in
Clearance Expanded Over Shaft 3.82 in
Load Capacity [Max] 5500 lbs
Thrust Ring Safety Factor of 4 Pr Lb 23447 lbf
Hole Dia. 0.12 in
Weight 0.035 LB
EAN or UPC 721717112519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison