- Series SHI Axially Assembled Retaining Ring
- 3.500 in Shaft Size
- 0.109 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Carbon Steel |
| Hole Dia. | 0.125 in |
| Shaft Dia. | 3.500 in |
| Series | SHI |
| Thrust Groove Safety Factor of 2 Pg Lb | 11500 lbf |
| Clearance Expanded Over Shaft | 4.22 in |
| Groove Depth | 0.092 in |
| Package Type | Loose |
| Load Capacity [Max] | 7850 lbs |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 30349 lbf |
| Clearance Released Over Shaft | 4.04 in |
| Finish | Phosphate |
| Inch/Metric | Inch |
| Edge Margin | 0.276 in |
| Load Capacity of Ring | 30349 lbf |
| Load Capacity @ 100 KM | 7850 lbf |
| RPM Limit | 5900 rpm |
| Thickness | 0.109 in |
| Type | Axially Assembled |
| Clearance Installed in Groove | 4.04 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717074237 |

