- Series SHI Axially Assembled Retaining Ring
- 3.938 in Shaft Size
- 0.109 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity @ 100 KM | 7850 lbf |
| Material | Carbon Steel |
| Shaft Dia. | 3.938 in |
| Clearance Installed in Groove | 4.51 in |
| Plating | Phosphate |
| Package Type | Loose |
| Finish | Phosphate |
| Load Capacity [Max] | 7850 lbs |
| Inch/Metric | Inch |
| Load Capacity of Ring | 34206 lbf |
| RPM Limit | 5200 rpm |
| Groove Depth | 0.102 in |
| Type | Axially Assembled |
| Thickness | 0.109 in |
| Series | SHI |
| Weight | 0.012 LB |
| EAN or UPC | 721717074978 |

