- 1/2" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Type | Axially Assembled |
| Hole Dia. | 0.042 in |
| RPM Limit | 40000 rpm |
| Edge Margin | 0.048 in |
| Clearance Installed in Groove | 0.645 in |
| Clearance Released Over Shaft | 0.645 in |
| Load Capacity @ 100 KM | 680 lbf |
| Series | SHI |
| Finish | None |
| Inch/Metric | Inch |
| Package Type | Loose |
| Load Capacity of Ring | 1117 lbf |
| Groove Depth | 0.016 in |
| Clearance Expanded Over Shaft | 0.67 in |
| Shaft Dia. | 0.500 in |
| Thickness | 0.035 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 280 lbf |
| Plating | N/A |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 680 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 1117 lbf |
| Weight | 0.016 LB |
| EAN or UPC | 721717013205 |

