- 5/8" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| RPM Limit | 30000 rpm |
| Load Capacity @ 100 KM | 680 lbf |
| Package Type | Loose |
| Load Capacity of Ring | 1421 lbf |
| Clearance Installed in Groove | 0.8 in |
| Finish | None |
| Clearance Released Over Shaft | 0.8 in |
| Clearance Expanded Over Shaft | 0.83 in |
| Edge Margin | 0.055 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 400 lbf |
| Plating | N/A |
| Load Capacity [Max] | 680 lbs |
| Shaft Dia. | 0.625 in |
| Series | SHI |
| Groove Depth | 0.018 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thrust Ring Safety Factor of 4 Pr Lb | 1421 lbf |
| Hole Dia. | 0.042 in |
| Thickness | 0.035 in |
| Weight | 0.017 LB |
| EAN or UPC | 721717021651 |

