- Series SHI Axially Assembled Retaining Ring
- 0.625 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Shaft Dia. | 0.625 in |
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 400 lbf |
| Load Capacity [Max] | 680 lbs |
| Clearance Installed in Groove | 0.8 in |
| Series | SHI |
| Hole Dia. | 0.042 in |
| Thickness | 0.035 in |
| Edge Margin | 0.055 in |
| RPM Limit | 30000 rpm |
| Groove Depth | 0.018 in |
| Load Capacity of Ring | 1421 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 1421 lbf |
| Plating | Phosphate |
| Load Capacity @ 100 KM | 680 lbf |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Clearance Released Over Shaft | 0.8 in |
| Type | Axially Assembled |
| Finish | Phosphate |
| Clearance Expanded Over Shaft | 0.83 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717019382 |

