- 11/16" Shaft, Stainless Steel, Axially Assembled Type, Loose
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Stainless Steel (PH15-7, PH17-7) |
| Package Type | Loose |
| Plating | N/A |
| Load Capacity of Ring | 2335 lbf |
| Shaft Dia. | 0.688 in |
| Load Capacity @ 100 KM | 1000 lbf |
| Series | SHI |
| Clearance Installed in Groove | 0.87 in |
| Type | Axially Assembled |
| Groove Depth | 0.021 in |
| Load Capacity [Max] | 1000 lbs |
| RPM Limit | 28000 rpm |
| Finish | None |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Weight | 0.027 LB |
| EAN or UPC | 721717017579 |

