Skip to content Skip to navigation menu
Series SHI Axially Assembled External Inverted Retaining Ring

SHI-75ST ZD

Series SHI Axially Assembled External Inverted Retaining Ring
Item #101596331
  • Series SHI Axially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish
  • Loose
+ Show More + Show Less
Series SHI Axially Assembled External Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series SHI Axially Assembled Retaining Ring
  • 0.750 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Zinc Dichromate Finish

description

  • Axially assembled, external inverted
  • Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Load Capacity of Ring 2538 lbf
Shaft Dia. 0.750 in
RPM Limit 26500 rpm
Plating Zinc
Inch/Metric Inch
Clearance Expanded Over Shaft 0.99 in
Series SHI
Clearance Released Over Shaft 0.95 in
Package Type Loose
Hole Dia. 0.042 in
Thrust Ring Safety Factor of 4 Pr Lb 2538 lbf
Groove Depth 0.023 in
Material Carbon Steel
Clearance Installed in Groove 0.95 in
Thickness 0.042 in
Finish Zinc Dichromate
Thrust Groove Safety Factor of 2 Pg Lb 600 lbf
Edge Margin 0.069 in
Type Axially Assembled
Load Capacity @ 100 KM 1000 lbf
Load Capacity [Max] 1000 lbs
Weight 0.028 LB
EAN or UPC 721717012345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison